Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hoffman Specialty® SPS-30 Spring Pilot 400277, 2-30 Psi
See all 3 items in product family

Hoffman Specialty® SPS-30 Spring Pilot 400277, 2-30 Psi

Item #: WBB360544

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $505.00 Save up to 15%
Price: $ 427.95
Product Information
Customer Review
Product Q&A
SPS-30 Spring Pilot 2-30 Psig

The Series SPS Spring pilot valves are designed for applications such as steam to hydronic converters, domestic hot water, manufacturing process, or others that require constant outlet pressure. The Series SPS can also be used in conjunction with a series STPA Temperature pilot as a pressure limiter.

Product Specifications

    • BRANDHoffman Specialty
    • LENGTH INCHES4.6
    • WIDTH INCHES4.6
    • HEIGHT INCHES8.75
    • WEIGHT LBS7.3
    • CONSTRUCTIONCast Iron
    • PACKAGE QUANTITY1
    • MANUFACTURER'S PART NUMBER400277
    • MODELSPS-30
    • SPRING COLORBlue
    • MAXIMUM OPERATING PRESSURE250 psig (17.3 bar)
    • OUTLET PRESSURE RANGE PSIG (BAR)2 - 30 (0.1-2.0)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed