Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
RA2000 Valve Mtd. Dial w/ Remote Sensor
See all 8 items in product family

RA2000 Valve Mtd. Dial w/ Remote Sensor

Item #: WBB57415

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $58.95
Product Information
Customer Review
Product Q&A
RA2000 Valve Mounted Dial With Remote Sensor Consisting Of 6' Capillary.

Product Specifications

    • BRANDDanfoss
    • MAX TEMPERATURE DEGREES F140ยบ F
    • TYPEValve Mounted Dial & Remote Sensor
    • MANUFACTURER'S PART NUMBER013G8252

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.235.23:46