Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Radiator or baseboard  valve body - 1" straight for 2-pipe steam
See all 15 items in product family

Radiator or baseboard valve body - 1" straight for 2-pipe steam

Item #: WBB57402

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $55.95
Product Information
Customer Review
Product Q&A
Radiator, Convector, Baseboard Thermostatic L Valve Body Or Heating Hot Water Or Low Pressure Steam - Requires Additional Sensor. Radiator Valve Body - 1" Straight for 2-Pipe Steam.

Product Specifications

    • BRANDDanfoss
    • SIZE1" NPT
    • BODY DESIGN PRESSURE145 PSIG
    • MAX TEMPERATURE DEGREES F250 ºF
    • SEAT DIFFERENTIAL RATING15 PSIG
    • MANUFACTURER'S PART NUMBER013G8025

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!