Wall Switches
For Use With
Wiringsyle
Brand
Made In The USA
Grade
Application
Certifications
Length
Voltage
Width
Height
Color
Price
Related Products
Leviton OSSMD-MAI Dual-Relay, Multi-Technology Wall Switch Sensor The OSSMD line of dual relay multi-technology Decora style wall switch occupancy sensors features several models to provide automatic lighting control for energy savings and convenience in a variety of commercial applications. OSSMD combines multi-technology with all-digital architecture in a dual relay switch occupancy sensor to minimize false triggering. The OSSMD automatically analyzes room conditions and adapts to changing environments. PIR and US technology for performance and sensitivity Controls two separate lighting ...
Levitons OSSMT multi-technology Decora style wall switch occupancy sensor is used to provide automatic lighting control for energy savings and convenience in a variety of commercial applications, including:, retrofit- private and executive offices- conference rooms- storage areas- restrooms- classrooms- lounges- training areas. The OSSMT provides for automatic switching of incandescent lamps, low-voltage lighting with electronic and magnetic transformers, and electronic and magnetic fluorescent Time delay and sensitivity settings are continually adjusted to occupant patterns of use in ...
Leviton ODS15-IDW Decora Passive Infrared Wall Switch Occupancy Sensor Levitons ODS15-ID Decora wall switch passive infrared (PIR) occupancy sensor is used to provide automatic lighting control for energy savings and convenience in a variety of commercial applications, including: small offices, conference rooms, storage areas, restrooms, class rooms, lounges. The ODS15-ID provides automatic switching of two separate lamps and low-voltage lighting with electronic and magnetic ballasts. Self-adjusting delayed-off time interval compensates for real-time occupancy patterns, preventing ...
Wenesco Hot Plates are designed for sealing, pre-heating, re-flow, and processing under controlled temperature conditions. Corrosion Resistant Anodized Aluminum plate 9" x 9" x 1/2" Thick Digital controller display sets and process temperature, Auto Tune PID and alarm circuit. Anodized Aluminum housing 9" x 9" x 4". Internally sealed to prevent corrosion of electrical wires and heaters elements. All electrical and thermocouple wires will be encased in flexible conduit made of high temperature plastic. Temperature controlled with a digital temperature controller (E80) Actual temperature ...
Levitons ODS10, Decora wall switch passive infrared (PIR) occupancy sensor is used to provide automatic lighting control for energy savings and convenience in a variety of commercial applications, including: small offices, storage areas, copier rooms, and closests. The ODS10-ID can be used for 120V or 277VAC incandescent, low-voltage and fluorescent lighting with either electronic or magnetic ballasts. Delayed-OFF time settings: 10, 20 and 30 minutes with 30-second test mode. Photocell with ambient light override prevents these devices from switching lights ON when there is ample natural ...