

 |
Browse Timers & Dimmers (592 Items) |
|
 |
Digital Fade Dimmer, Clamshell Pkg., 1 Pole, Multi-Loc, 120V, 1000W, White |
| |
|
 |
|
 |
|
 |
|
|
|
Digital Fade Dimmer, Clamshell Pkg., 1 Pole, Multi-Loc, 120V, 1000W, White
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships same day
Stock No: WBB761153
|
|
|
|
Price: $60.95
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
Companion Switch For Multi-Loc, 277V, Ivory
The Collection creates convenience, style, and comfort for every room in your home. Set the perfect mood for entertaining, dining, and relaxing, while experiencing the energy savings and Lamp life extension that Lutron® dimmers can provide. Maestro products are specifically designed to control many different light sources including: incandescent, halogen, new fluorescent, magnetic low voltage transformers, and electronic low voltage transformers to meet all of your needs.
|
| Product Specifications |
| BRAND |
Lutron® |
| COLOR FINISH |
White |
| MANUFACTURERS PART NUMBER |
MA-1000-WH |
| VOLTAGE |
120 |
| BULB TYPE |
Incandescent/Halogen |
| DIMMABLE |
Y |
| SERIES |
Maestro® |
| WEIGHT LBS. |
0.27 |
| WATTS |
1000 |
| DESCRIPTION |
Digital Fade Dimmer, 1 Pole/Multi-Loc |
|
|
|
|
|
|