Buy Air Conditioners, Fans, Filters, Heaters, Pumps, Ducts, Ventilation, Misting Fans and More at Global Industrial, Low Prices Guaranteed!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Timers & Dimmers


(592 Items)
Sub Category
Dimmers (93)
Remove
Dimmer, Single Pole, Multi-Loc, 120V, 600W, White
Remove

      Items
Dimmer, Single Pole, Multi-Loc, 120V, 600W, White Dimmer, Single Pole, Multi-Loc, 120V, 600W, White


Dimmer, Single Pole, Multi-Loc, 120V, 600W, White
Dimmer, Single Pole, Multi-Loc, 120V, 600W, White
Sold by: globalindustrial.com
Availability:  Usually ships same day
Stock No: WBB761186
Price: $55.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Digital Fade Dimmer, MLV, 120V, 800W, Ivory

Wireless technology offers impressive lighting control functionality and convenience that will fit almost any commercial or residential application. The Pico™ Wireless control and sensors give the system even greater flexibility, plus the added benefit of improved energy savings. The system is incredibly easy to install and operate, allowing you to control lighting levels with any combination of up to 10 dimmers, switches, sensors and wireless controls all with the touch of a button.

Product Specifications
BRAND Lutron®
COLOR FINISH White
MANUFACTURERS PART NUMBER MRF2-600M-WH
VOLTAGE 120
WATTS 600
DESCRIPTION Wireless Dimmer
BULB TYPE Incandescent/Halogen
WEIGHT LBS. 0.3
SERIES Maestro Wireless®
DIMMABLE Y


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Dimmer And Pico Package, White

Dimmer And Pico Package, White

From $81.95
More Info
Add to Cart
Diva® Preset Dimmer With Locator Light, Single Pole, 120V, 1000W, Light Almond

Diva® Preset Dimmer With Locator Light, Single Pole, 120V, 1000W, Light Almond

From $55.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(80)