Buy Air Conditioners, Fans, Filters, Heaters, Pumps, Ducts, Ventilation, Misting Fans and More at Global Industrial, Low Prices Guaranteed!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Timers & Dimmers


(592 Items)
Sub Category
Dimmers (93)
Remove
GlossDiva® Preset Dimmer With Locator Light, 3-Way, 120V, 300W, White
Remove

      Items
GlossDiva® Preset Dimmer With Locator Light, 3-Way, 120V, 300W, White GlossDiva® Preset Dimmer With Locator Light, 3-Way, 120V, 300W, White


GlossDiva® Preset Dimmer With Locator Light, 3-Way, 120V, 300W, White
GlossDiva® Preset Dimmer With Locator Light, 3-Way, 120V, 300W, White
Sold by: globalindustrial.com
Availability:  Usually ships same day. Only 4 left, order soon
Stock No: WBB761133
Price: $71.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Diva® Preset Dimmer, MLV, Single Pole, 120V, 450W, Ivory

A simple and elegant solution designed to match your existing designer style switches and accessories. Easily turn the lights on and off with the paddle switch. While the lights are on, use the sleek slide control to adjust lights to your perfect level. The paddle switch returns the lights to your favorite level.

Product Specifications
BRAND Lutron®
COLOR FINISH White
MANUFACTURERS PART NUMBER DVELV-303P-WH
VOLTAGE 120
FINISH Gloss
DESCRIPTION Preset Dimmer, 3-Way W/Locator Light
SERIES Diva®
WEIGHT LBS. 0.28
WATTS 300
BULB TYPE Incandescent/Halogen
DIMMABLE Y


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Dimmer And Pico Package, White

Dimmer And Pico Package, White

From $81.95
More Info
Add to Cart
Diva® Preset Dimmer With Locator Light, Single Pole, 120V, 1000W, Light Almond

Diva® Preset Dimmer With Locator Light, Single Pole, 120V, 1000W, Light Almond

From $55.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(70)