Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lutron Diva® Preset Dimmer With Locator Light, Single Pole, 120V, 1000W, White
See all 79 items in product family

Lutron Diva® Preset Dimmer With Locator Light, Single Pole, 120V, 1000W, White

Item #: WBB761124

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $59.95
Product Information
Customer Review
Product Q&A
Diva® Preset Dimmer With Locator Light, 3-Way, 120V, 800W, Ivory

A simple and elegant solution designed to match your existing designer style switches and accessories. Easily turn the lights on and off with the paddle switch. While the lights are on, use the sleek slide control to adjust lights to your perfect level. The paddle switch returns the lights to your favorite level.

Product Specifications

    • BRANDLutron®
    • COLOR FINISHWhite
    • MANUFACTURERS PART NUMBERDV-10P-WH
    • VOLTAGE120
    • BULB TYPEIncandescent/Halogen
    • DESCRIPTIONPreset Dimmer, 1 Pole W/Locator Light
    • DIMMABLEY
    • SERIESDiva®
    • WATTS1000
    • WEIGHT LBS.0.27
    • FINISHGloss

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.158.174.84:64