Buy Air Conditioners, Fans, Filters, Heaters, Pumps, Ducts, Ventilation, Misting Fans and More at Global Industrial, Low Prices Guaranteed!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Timers & Dimmers


(592 Items)
Sub Category
Electromechanical Timers (240)
Remove
NSI 1101M-IAP 120V Mechanism And Intermatic Adapter Plate
Remove

      Items
NSI 1101M-IAP 120V Mechanism And Intermatic Adapter Plate NSI 1101M-IAP 120V Mechanism And Intermatic Adapter Plate


NSI 1101M-IAP 120V Mechanism And Intermatic Adapter Plate
NSI 1101M-IAP 120V Mechanism And Intermatic Adapter Plate
Sold by: globalindustrial.com
Availability:  Usually ships in 5 to 8 days
Stock No: WBB434465
List Price $108.42    Save 48%
Price: $55.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

120V Mechanism And Intermatic Adapter Plate

Automatic ON-OFF control when operation is required at the same time every day, 7 days a week.

Product Specifications
AMPS 40
BRAND Tork
COLOR FINISH Beige
DEPTH INCHES 5
HORSE POWER 2
MANUFACTURERS PART NUMBER 1101M-IAP
SWITCH TYPE SPST
VOLTAGE 120
WIDTH INCHES 6-1/2
MOTOR: Hz 60
MOTOR: PART# 101
ENCLOSURE TYPE Metal Outdoor


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Intermatic T101PCD82 NEMA 3R - 24 Hour Dial Mechanical Time Switch In See-Thru Cover, 125V, SPST

Intermatic T101PCD82 NEMA 3R - 24 Hour Dial Mechanical Time Switch In See-Thru Cover, 125V, SPST

From $112.95
More Info
Add to Cart
Intermatic C8815 NEMA 1-125V SPDT Time Switch, 10 Minute Cycle With 5 Sec.Tripper Actuating Time

Intermatic C8815 NEMA 1-125V SPDT Time Switch, 10 Minute Cycle With 5 Sec.Tripper Actuating Time

From $138.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(82)