Electromechanical Timers
Availability
Key
Brand
Length
Voltage
Depth
Width
Type
Height
Color
Price
Related Products
Leviton DS710-10Z Decora Rocker Slide Dimmer, Use w/ LED/Mark 7 Dim Fixtures, 0-10V, WH-IV-LT Almond
Leviton DS710-10Z Decora Rocker Slide Dimmer, Use with LED/Mark 7 Dimmable Fixtures, 0-10V, Comes with White-Ivory-Light Almond faceplate color changing kit Leviton Decora Rocker-Slide Advance Mark 7® and Quicktronic® Helios Fluorescent Ballast Dimmers provide smooth, slide-action, full-range dimming for Flourescent loads. They combine a Decora rocker switch with a contemporary full-range slender slide bar for precise lighting control. With a new, streamlined style, Decora dimmers and fan speed control complement any interior design and are compatible with other Decora devices. Features: ...
Features: Modern Design - The updated design of the Sunlite® LED Wall Dimmer Switch will bring a modern touch to any room. The white wall plate blends seamlessly with any modern décor Led Dimming Control - Works with all types of lamps and fixtures. Use with dimmable LED, CFL, incandescent, and halogen bulbs. Sliding bar dimmer control (0-10V) stays at the same level when the light is easily turned off and back on again, it offers smooth, precise control over your lighting Easier To Operate - These decorative white switches feature large, flat on/off rocker that is easier to use for ...
APPLICATIONS: Control whole house/ventilating fans, appliances, heat lamps, lighting, thermostats. FEATURES & OPERATION: Unit is mechanically spring wound, requiring no electricity to operate. Switch contacts are made when knob is rotated and break circuit at the end of a timed cycle, thereby turning OFF load. CAUTION: This timer is not to be used in precision timing applications where timing could have dangerous consequences (i.e., sun lamp, sauna, etc.) RATINGS: 125VAC, 20AMP inductive/resistive 125VAC, 7AMP Tungsten 125VAC, 1 HP
APPLICATIONS FOR CONTROLLING: Indoor/Outdoor lighting including fluorescent, incandescent PAR lamps and HID. Ventilating fans in ceilings, bathrooms, windows and whole house types. Lamps, radio, or TV to give the home a "lived-in" look while away. Appliances such as space heaters, coffee makers and entertainment equipment. FEATURES: 6 daily ON and OFF settings, 42 per week. Automatic DST feature Set once and never set it again. Follows seasonal changes in sunrise and sunset times. Can be used as a 24 hour or 7 day time switch True in line timer - no minimum load required One timer ...
APPLICATIONS: Control whole house/ventilating fans, appliances, heat lamps, lighting, thermostats. FEATURES & OPERATION: Unit is mechanically spring wound, requiring no electricity to operate. Switch contacts are made when knob is rotated and break circuit at the end of a timed cycle, thereby turning OFF load. CAUTION: This timer is not to be used in precision timing applications where timing could have dangerous consequences (i.e., sun lamp, sauna, etc.) RATINGS: 125VAC, 20AMP inductive/resistive 125VAC, 7AMP Tungsten 125VAC, 1 HP