Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Speedi-Products Galvanized Plain Reducer SM-RDP 128 12" X 8"

Rollover image to zoom in

Click image to enlarge

See all 22 items in product family

Speedi-Products Galvanized Plain Reducer SM-RDP 128 12" X 8"

Item #: WBB629156

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $17.00
Product Information
Product Q&A
Speedi-Products Galvanized Plain Reducer, 12" X 8"

Speedi-Products 12"x8" Galvanized Sheet Metal three piece reducers. Used to reduce the diameter of a HVAC supply, return or exhaust round duct. Can be used for Remodeling, Do it yourself & New Residential projects.

Features
  • 12"x8" Galvanized Sheet Metal three piece reducers
  • Used to reduce the diameter of a HVAC supply, return or exhaust round duct
  • Seal joints W/approved duct mastic sealants
  • Insulate Ductwork for improved energy efficiency and comfort
  • Consult your local building codes for approved installation practices

Product Specifications

    • BRANDSpeedi-Products™
    • MAXIMUM DUCT HEIGHT INCHES12
    • OUTSIDE LENGTH INCHES12
    • MAXIMUM DUCT WIDTH INCHES8
    • OUTSIDE HEIGHT INCHES12
    • COLORSilver
    • CONSTRUCTIONGalvanized
    • GAUGE30
    • TYPEGalvanized Plain Reducer
    • MANUFACTURER'S PART NUMBERSM-RDP 128
    • OUTSIDE THICKNESS INCHES9
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.