Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck



Track Order
My Cart

Duct Connectors & Adapters

82 Results

Availability

Type

View All Type

Brand

View All Brand

Length

View All Length
View All Gauge
View All Height
View All Price
82 Results
Compare
1
1
$63.95
Ships within 1 Business Day

Material

Galvanized Steel

Height

13 in

Length

16 in

Compare
1
1
$35.95
Ships within 1 Business Day

Material

Galvanized Steel

Height

9 in

Length

13 in

Compare
1
1
$89.95
Ships in 5 Business Days

Material

Galvanized Steel

Gauge

22.00 ga

Diameter

3.00 in

Duct Size

3.00 in

Compare
1
1
$99.95
Ships Same Day
Compare
1
1
$115.95
Ships in 3 Business Days

Material

Galvanized Steel

Gauge

22 ga

Diameter

8 To 4 in

Duct Size

8 in

Compare
1
1
$259.95
Ships in 5 Business Days

Material

Galvanized Steel

Gauge

18.00 ga

Diameter

8.00 in

Duct Size

8.00 in