Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Speedi-Products Black 90° Elbow SP-24BE90 06 24 GA. 6"

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

Speedi-Products Black 90° Elbow SP-24BE90 06 24 GA. 6"

Item #: WBB629178

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $18.25
Product Information
Product Q&A
Speedi-Products Black 90° Elbow 24GA., 6"

Speedi-Products 6IN 24 GA. Black Matte Single Wall Stove Pipe 90° Adjustable Elbow. Used for connecting Wood Stove appliances to chimneys and Vent Stacks. They are crimped on one end to easily fit into a pipe or fitting of the same diameter. It can be used for Remodeling, Do it yourself & New Residential projects.

Features
  • Used for connecting Wood Stove appliances to chimneys and Vent Stacks
  • Adjustable to any angle through 90°
  • Used to make angular or gradual turns
  • Consult your local codes for approved installation practices
  • Sturdy 24 Gauge construction

Product Specifications

    • BRANDSpeedi-Products
    • MAXIMUM DUCT HEIGHT INCHES6
    • OUTSIDE LENGTH INCHES9-1/8
    • MAXIMUM DUCT WIDTH INCHES6
    • OUTSIDE HEIGHT INCHES6
    • COLORBlack
    • ENDSCrimpled
    • GAUGE24
    • TYPEElbow
    • MANUFACTURER'S PART NUMBERSP-24BE90 06
    • OUTSIDE THICKNESS INCHES6
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.