Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Speedi-Products Black Stove Pipe SP-24BP 624 24 GA. 6" X 24"

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

Speedi-Products Black Stove Pipe SP-24BP 624 24 GA. 6" X 24"

Item #: WBB629257

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $13.50
Product Information
Product Q&A
Speedi-Products Black Stove Pipe 24GA., 6" X 24"

Speedi-Products 6IN x 24IN 24 GA. Black Matte Single Wall Stove Pipe. Used for connecting Wood Stove appliances to chimneys and Vent Stacks.They are crimped on one end to easily fit into a pipe or fitting of the same diameter. It can be used for Remodeling, Do it yourself & New Residential projects.

Features
  • Used for connecting Wood Stove appliances to chimneys and Vent Stacks
  • Used for connecting a 6" diameter pipe to a 8" diameter pipe
  • Sturdy 24 Gauge construction
  • Consult your local codes for approved installation practices

Product Specifications

    • BRANDSpeedi-Products
    • MAXIMUM DUCT HEIGHT INCHES6
    • OUTSIDE LENGTH INCHES24
    • MAXIMUM DUCT WIDTH INCHES6
    • OUTSIDE HEIGHT INCHES6
    • COLORBlack
    • ENDSCrimpled
    • GAUGE24
    • TYPEStove Pipe
    • MANUFACTURER'S PART NUMBERSP-24BP 624
    • OUTSIDE THICKNESS INCHES6
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.