Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Speedi-Products Wall stack SM-WS 10336 3.25: X 10" X 36"

Rollover image to zoom in

Click image to enlarge

See all 33 items in product family

Speedi-Products Wall stack SM-WS 10336 3.25: X 10" X 36"

Item #: WBB629192

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $15.00
Product Information
Product Q&A
Speedi-Products Wall stack, 10" X 3 1/4" X 36"

Speedi-Products 10"x3.25"x36" Wall Stack Duct. Used for interior wall supply and return air ducts. Can be used for Remodeling, Do it yourself & New Residential projects.

Features
  • Galvanized Wall Stack Duct
  • For for interior wall supply and return air ducts
  • Seal joints W/approved duct mastic sealants
  • Each section snaps together for ease of assembly
  • Insulate Ductwork for improved energy efficiency and comfort

Product Specifications

    • BRANDSpeedi-Products™
    • MAXIMUM DUCT HEIGHT INCHES10
    • OUTSIDE LENGTH INCHES36
    • MAXIMUM DUCT WIDTH INCHES3-1/4
    • OUTSIDE HEIGHT INCHES10
    • COLORSilver
    • GAUGE30
    • TYPEWall Stack
    • MANUFACTURER'S PART NUMBERSM-WS 10336
    • OUTSIDE THICKNESS INCHES3-1/4
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.