Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Speedi-Vent Install Kit(Vents) SV-6128 NB 6" X 12" X 8" 90°

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

Speedi-Vent Install Kit(Vents) SV-6128 NB 6" X 12" X 8" 90°

Item #: WBB629229

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $115.95
Product Information
Product Q&A
Speedi-Vent HVAC Install Kit(Vents), 6" X 12" X 8" 90°

Finally everything that you need in one convenient box to install a heating & cooling HVAC register drop! Speedi-Vent will help you make your cold rooms warmer & your warmer rooms cooler. Again, everything you need to perform a quick, easy & safer installation is in one kit that you can install in 1 hour or less. This is great for the Do-It-Yourself individual or the home remodeler. The kit includes 1-90° Speedi-Boot, 1-Speedi-Collar, 1-Speedi-Grille, 20 ft. of 5 " R8 Flex Duct, 5-36 " Cable Ties, 25 ft. of 2 " Foil Tape, 50 ft. of 1 " Vinyl Strap, detailed instructions, & cut-out templates. Speedi-Boot has revolutionary extension mounting arms for installation in seconds not 20 minutes plus. Its foam gasket seals tight to prevent air leaks & provides pre-drilled holes for easy precise register grill attachment. The Speedi-Collar can be used on 1 to 2 " duct board & sheet metal truck lines. Its adhesive gasket creates a tight seal. The zip clips allow for a quick & safe installation W/out the risk of painful injury. Speedi-Grille allows for a quick hands free precise installation of your register grille cover & is paintable. Speedi-Boot, Speedi-Collar, & Speedi-Grille come in many sizes & styles that can purchased separately or as part of a Speedi-Vent kit.

Features
  • Speedi-Grille is made in the USA
  • Now it is simple & easy to add more heating and cooling capacity to any room
  • Speedi-vent will save you energy, time, labor, & money W/your heating & cooling system
  • Do your installation & HVAC expansion job in an hour or less instead of an all day project
  • Speedi-vent makes it easy to expand into an unfinished basement or attic
  • The Speedi-Vent system has self sealing gaskets to keep your duct system air tight to prevent expensive energy leaks in the ducts and rooms
  • Speedi-Vent allows for a much safer installation W/less chance for painful injury due to bending sharp metal tabs

Product Specifications

    • BRANDSpeedi-Vent™
    • DIAMETER INCHES8
    • OUTSIDE LENGTH INCHES48
    • OUTSIDE HEIGHT INCHES16
    • INCLUDESSpeedi-Boot, Collar, Grille, Flexible Duct, & Acc.
    • GAUGE26
    • TYPEHvac Install Kit
    • MANUFACTURER'S PART NUMBERSV-6128 NB
    • OUTSIDE THICKNESS INCHES14-1/2
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.