Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Speedi-Products Galvanized Wall Caps With Spring Damper SM-RWVD 4 4"

Rollover image to zoom in

Click image to enlarge

See all 7 items in product family

Speedi-Products Galvanized Wall Caps With Spring Damper SM-RWVD 4 4"

Item #: WBB629141

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 27.95
Product Information
Customer Review
Product Q&A
Speedi-Products Galvanized Wall Caps W/Spring Damper , 4"

Speedi-Products 4" Galvanized Wall Vent W/spring return damper. For use as the outside sidewall termination of Kitchen, Bath and Dryer exhaust systems. Made of durable Galvanized sheet metal. Can be used for Remodeling, Do it yourself & New Residential projects.

Features
  • For use as the outside sidewall termination of Kitchen, Bath and Dryer exhaust systems
  • Used with all 4" duct vent products
  • Made of durable Galvanized sheet metal.
  • Seal joints W/approved duct mastic sealants

Product Specifications

    • BRANDSpeedi-Products™
    • MAXIMUM DUCT HEIGHT INCHES4
    • OUTSIDE LENGTH INCHES9
    • MAXIMUM DUCT WIDTH INCHES4
    • OUTSIDE HEIGHT INCHES7
    • COLORSilver
    • HVAC APPLICATIONVentilation
    • FOR USE WITHUsed With All 4 in. Duct Vent Products
    • TYPEWall Caps
    • MANUFACTURER'S PART NUMBERSM-RWVD 4
    • OUTSIDE THICKNESS INCHES6-3/4

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

I'm building a 9" trash can. I have a triangle cabinet that will only fit a trash can with a diameter of 9.25, and I can't find one. I'd like it 24" tall. so I want to buy this end cap and the pipe that is 24" long. Is there a glue/adhesive that I can use to attach the two pieces? Or, how should I attach the 2 pieces? glue, nuts, bolts? thanks

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result