Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Speedi-Products Round Wind Directional Chimney Cap WDC10 10"

Rollover image to zoom in

Click image to enlarge

See all 23 items in product family

Speedi-Products Round Wind Directional Chimney Cap WDC10 10"

Item #: WBB629210

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 157.95
Product Information
Product Q&A
Speedi-Products Round Wind Directional Chimney Cap, 10"

Do you have wind draft or rain issues W/your chimney. Speedi-Wind cap controls the downdraft issue in high wind area and in costal regions. In high wind or down draft situations Speedi-Wind cap will pivot depending on the wind direction to protect you from both the rain and wind downdraft. Speedi-Win cap is manufactured to fit single and double wall pipe, and can be adapted to fit a triple wall using the adjustable adapter. It can also be adapted to fit masonry chimney using the adjustable tile adaptor. Speedi-Wind cap comes W/a grease zerk fitting installed for easy maintenance. The pivot system is lubricated W/non-melting molybdenum grease that is resistant to high temperatures and provides a pliable seal. The pivot system also uses stainless ball bearings for longevity and smooth directional pivot.

Features
  • Speedi-Wind cap is made in USA
  • Prevents downdrafts that cause smoke and soot backup
  • Includes an attached storm collar that creates a weather barrier
  • Works great for wood stoves, fireplaces, and fireplace inserts
  • Made of heavy Gauge stainless steel (304-2B) for superior performance and lifetime longevity
  • Speedi-Wind cap comes in several sizes to choose from to meet your needs, all available on this website

Product Specifications

    • BRANDSpeedi-Products™
    • MAXIMUM DUCT HEIGHT INCHES10
    • OUTSIDE LENGTH INCHES22
    • MAXIMUM DUCT WIDTH INCHES10
    • OUTSIDE HEIGHT INCHES22
    • COLORStainless
    • CONSTRUCTIONStainless Steel
    • FOR USE WITHSingle And Double Wall Pipe
    • GAUGE26
    • TYPEChimney Cap
    • MANUFACTURER'S PART NUMBERWDC10
    • OUTSIDE THICKNESS INCHES19