Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Speedi-Boot Stack Range Hood Straight Boot SM-RH3106 SB 3.25" X 10" X 6"

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

Speedi-Boot Stack Range Hood Straight Boot SM-RH3106 SB 3.25" X 10" X 6"

Item #: WBB629407

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $11.25
Product Information
Customer Review
Product Q&A
Speedi-Products Stack Range Hood 3.25" X 10",6" Straight Boot

Speedi-Products Galvanized Sheet Metal Range Hood Straight Adapter Boot. Used to transition from rectangle duct connection at range hood to round sheet metal pipe for venting to outdoors. Can be used for Remodeling, Do it yourself & New Residential projects.

Features
  • Straight Boot style
  • Galvanized 30 Gauge Sheet Metal
  • 3.25" x 10" W/crimped 6" diameter pipe collar connection
  • Seal joints W/approved duct mastic sealants
  • Consult your local building codes for approved installation practices

Product Specifications

    • BRANDSpeedi-Products™
    • DIAMETER INCHES6
    • MAXIMUM DUCT HEIGHT INCHES3-1/4
    • OUTSIDE LENGTH INCHES10
    • MAXIMUM DUCT WIDTH INCHES10
    • OUTSIDE HEIGHT INCHES10
    • COLORSilver
    • CONSTRUCTIONGalvanized
    • HVAC APPLICATIONAll HVAC Types
    • GAUGE30
    • TYPEStraight Boot
    • MANUFACTURER'S PART NUMBERSM-RH3106 SB
    • OUTSIDE THICKNESS INCHES3-1/4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!