Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Speedi-Products Dryer Outlet Box EX-DBK 04 18" X 24"

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

Speedi-Products Dryer Outlet Box EX-DBK 04 18" X 24"

Item #: WBB629243

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $28.95
Product Information
Customer Review
Product Q&A
Speedi-Products Dryer Outlet Box, 18" X 24"

Speedi-Products18" x 24" Dryer Outlet Box. Self Trimming unit for Dryer Duct rough-" Can be used for Remodeling, Do it yourself & New Residential projects.

Features
  • Speedi-Exhaust Products are made in the USA
  • Speedi-Products18" x 24" Dryer Outlet Box
  • Meets UL 94HB tests.
  • Provides extra space behind the dryer
  • Fits all 16" center 2x4 & 2x6 construction
  • Prescored 4" diameter knockouts
  • 4 starburst knockouts
  • Seal joints W/approved duct mastic sealants & tapes

Product Specifications

    • BRANDSpeedi-Products™
    • OUTSIDE LENGTH INCHES23-7/8
    • OUTSIDE HEIGHT INCHES17
    • COLORSilver
    • CONSTRUCTION--
    • ENDS--
    • HVAC APPLICATIONVentilation
    • DESCRIPTIONSpeedi-Products Dryer Outlet Bo, Includes Periscope & 2 Rectangle To Round Trans
    • FOR USE WITHFits All 16" Center 2 x 4 & 2 x 6 Const.
    • GAUGE--
    • TYPEDryer Outlet Box
    • MANUFACTURER'S PART NUMBEREX-DBK 04
    • OUTSIDE THICKNESS INCHES4-3/8

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

good service

Your review: delivered as promised

Pros: delivered as promised

Cons: took 2 weeks

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.161.163.172:66