Supports & Accessories
Availability
Diameter
Duct Size
Brand
Type
Length
Gauge
Material
Height
Color
Price
Material
Polyethylene
Material
304 Stainless Steel
Diameter
10.00 in
Duct Size
10.00 in
Length
10.00 in
Material
Galvanized Steel
Gauge
22.00 ga
Diameter
6.00 in
Duct Size
6.00 in
Material
304 Stainless Steel
Diameter
6.00 in
Duct Size
6.00 in
Length
6.00 in
Material
Steel
Material
Galvanized Steel
Gauge
22 ga
Diameter
10 in
Duct Size
10 in
Material
Nitrile Rubber
Diameter
10.00 in
Duct Size
10.00 in
Length
10.00 in
Material
304 Stainless Steel
Diameter
8.00 in
Duct Size
8.00 in
Length
8.00 in
Material
Galvanized Steel
Gauge
20 ga
Diameter
6 in
Duct Size
6 in
Material
Galvanized Steel
Gauge
14 ga
Diameter
6 in
Duct Size
6 in
Material
Galvanized Steel
Diameter
10.00 in
Duct Size
10.00 in
Length
13.00 in
Material
Injection Mold ABS
Height
2 in
Material
304 Stainless Steel
Diameter
4.00 in
Duct Size
4.00 in
Length
4.00 in
Material
Galvanized Steel
Gauge
18.00 ga
Diameter
8.00 in
Duct Size
8.00 in
Material
Galvanized Steel
Gauge
22.00 ga
Diameter
12.00 in
Duct Size
12.00 in
Material
Galvanized Steel
Diameter
10.00 in
Duct Size
10.00 in
Length
12.50 in
Material
Galvanized Steel
Gauge
22 ga
Diameter
6 in
Duct Size
6 in
Material
Galvanized Steel
Gauge
22.00 ga
Diameter
3.00 in
Duct Size
3.00 in
Material
Nitrile Rubber
Diameter
14.00 in
Duct Size
14.00 in
Length
14.00 in
Material
Galvanized Steel
Gauge
24.00 ga
Diameter
4.00 in
Duct Size
4.00 in
US Duct Clamp Together Angle Flange Adapter, 12" Diameter, 304 Stianless Steel, 22 Gauge
Material
304 Stainless Steel
Gauge
22.00 ga
Diameter
12.00 in
Duct Size
12.00 in
Material
Galvanized Steel
Gauge
18 ga
Diameter
8 in
Duct Size
8 in
Material
Galvanized Steel
Gauge
16 ga
Diameter
16 in
Duct Size
16 in
Material
304 Stainless Steel
Diameter
5.00 in
Duct Size
5.00 in
Length
5.00 in
Material
Galvanized Steel
Gauge
14 ga
Diameter
12 in
Duct Size
12 in
Zip-A-Duct™ Fixing Strap With Stainless Steel Hardware for 20 To 36 Inch Diameter Ducts
Material
Galvanized Steel
Diameter
16 in
Duct Size
16 in
Material
Galvanized Steel
Gauge
14 ga
Diameter
14 in
Duct Size
14 in
Zip-A-Duct™ Fixing Strap With Stainless Steel Hardware for 12 To 20 Inch Diameter Ducts
Material
Galvanized Steel
Diameter
8 in
Duct Size
8 in
Material
Galvanized Steel
Gauge
20.00 ga
Diameter
14.00 in
Duct Size
14.00 in
US Duct Clamp Together Machine Adapter, 14" Diameter, 304 Stianless Steel, 20 Gauge
Material
304 Stainless Steel
Gauge
20.00 ga
Diameter
14.00 in
Duct Size
14.00 in
Material
304 Stainless Steel
Gauge
24.00 ga
Diameter
6.00 in
Duct Size
6.00 in
Material
Galvanized Steel
Gauge
18.00 ga
Diameter
8.00 in
Duct Size
8.00 in
Zip-A-Duct™ Fixing Strap With Galvanized Hardware for 12 To 20 Inch Diameter Ducts
Material
Steel
Diameter
12 in
Length
9-2/5 in
Height
13-4/7 in
Material
Steel
Length
16-1/2 in
Height
6 in
Material
304 Stainless Steel
Diameter
4 in
Duct Size
4 in
Material
304 Stainless Steel
Diameter
16 in
Duct Size
16 in