Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
M-Kc Thermaflex Flexible Hvac Duct - 5 Inch Diameter R4.2
See all 10 items in product family

M-Kc Thermaflex Flexible Hvac Duct - 5 Inch Diameter R4.2

Item #: WBB35742

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 119.95
Product Information
Customer Review
Product Q&A
Accessories
Top-quality, Thermal M-KC HVAC ducts are ideal for air venting and drying applications.

These high-pressure spiral ducts can be used for any low to high pressure heating and cooling systems. Ducts feature a strong woven fiberglass fabric core that is bonded to a steel wire coil to support the thick, air sealing insulation. These Ducts are self-extinguishing as well as mold and mildew resistant. Core will not unravel when cut. Temperature range is from -20F to 250F. Ducts measure 4-20" in diameter. Greenguard certified. Lifetime Limited Warranty.

Product Specifications

    • BRANDThermaflex
    • DIAMETER INCHES5
    • LENGTH FEET25
    • COLORSilver
    • VELOCITY FEET PER MINUTE6000
    • MIN. TEMPERATURE °F-20
    • MAX. TEMPERATURE °F250
    • TYPEM-KC R4.2
    • PACKAGE QUANTITY1
    • MANUFACTURER'S PART NUMBER0517-0500-0003-10

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!