M-Kc Thermaflex Flexible Hvac Duct - 7 Inch Diameter R4.2
See all 10 items in product family

M-Kc Thermaflex Flexible Hvac Duct - 7 Inch Diameter R4.2

Item #: WBB35744

Sold By: globalindustrial.com

Ships same day. Only 11 left, order soon Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 140.95
Product Information
Customer Review
Product Q&A
Accessories
Top-quality, Thermal M-KC HVAC ducts are ideal for air venting and drying applications.

These high-pressure spiral ducts can be used for any low to high pressure heating and cooling systems. Ducts feature a strong woven fiberglass fabric core that is bonded to a steel wire coil to support the thick, air sealing insulation. These Ducts are self-extinguishing as well as mold and mildew resistant. Core will not unravel when cut. Temperature range is from -20F to 250F. Ducts measure 4-20" in diameter. Greenguard certified. Lifetime Limited Warranty.

Product Specifications

    • BRANDThermaflex
    • DIAMETER INCHES7
    • LENGTH FEET25
    • COLORSilver
    • VELOCITY FEET PER MINUTE6000
    • MIN. TEMPERATURE °F-20
    • MAX. TEMPERATURE °F250
    • TYPEM-KC R4.2
    • PACKAGE QUANTITY1
    • MANUFACTURER'S PART NUMBER0517-0700-0003-10

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Why does the page show that this item comes in r4.2 and r6 versions but you only have the 4.2 available for purchase. Can I purchase a 7" with r6.0 value in the M-kc thermaflex? thank you

Question Asked By: Bob , Fort Lauderdale , June 16, 2011

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result