Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
M-Ke Thermaflex Flexible Hvac Duct - 6 Inch Diameter R4.2
See all 33 items in product family

M-Ke Thermaflex Flexible Hvac Duct - 6 Inch Diameter R4.2

Item #: WBB35655

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $33.95
Product Information
Customer Review
Product Q&A
Accessories
Thermaflex M-KE HVAC ducts have a vinyl coated spring steel wire coil construction that is ideal for low, medium pressure heating and cooling environments.

These highly efficient flex ducts feature a core that is bonded to the steel wire coil to support the fiberglass insulation. Duct insulation is available in three different R-values for varied thickness: R-4.2, R-6.0 and R-8.0. The acoustically rated, polyethylene inner liner on these HVAC ducts eliminates noise and easily expands. Spiral ducts are mold and mildew resistant. Temperature range is from -20F to 200F and -20F to 250F intermittent. Inner core is self-extinguishing. Ducts measure 4-20" in diameter. Greenguard certified. 10 Year Limited Warranty.

Product Specifications

    • BRANDThermaflex
    • DIAMETER INCHES6
    • LENGTH FEET25
    • COLORSilver
    • VELOCITY FEET PER MINUTE5000
    • MIN. TEMPERATURE °F-20
    • MAX. TEMPERATURE °F200
    • TYPEM-KE R4.2
    • PACKAGE QUANTITY1
    • MANUFACTURER'S PART NUMBER0557-0600-0001-10

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

M-Ke Flex Duct

Your review: I bought this HVAC flex duct as it was the only acoustically rated flex I could find. It was installed in a rehearsal studio to stop noise transmission. It is a major contributing factor to the other measures taken for the same result. The pricing was the best I could find anywhere.

Pros: Easy to use, acoustically rated.

Cons: None

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 2 answers for this product.

Sort by: 

1 Result

The inside dimension is 6", what is the outside dimension?

Question Asked By: Greg , Raleigh, NC , September 16, 2015

+ View 1 Answer

Answer This Question

What connectors are required to put these pieces together?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 

1 Result

Customers Who Viewed This Also Viewed