Buy Air Conditioners, Fans, Filters, Heaters, Pumps, Ducts, Ventilation, Misting Fans and More at Global Industrial, Low Prices Guaranteed!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Ventilation


(2,558 Items)
Sub Category
Flexible Ducts (152)
Remove
M-Ke Thermaflex Flexible Hvac Duct - 6 Inch Diameter R6.0
Remove

      Items
M-Ke Thermaflex Flexible Hvac Duct - 6 Inch Diameter R6.0 M-Ke Thermaflex Flexible Hvac Duct - 6 Inch Diameter R6.0


M-Ke Thermaflex Flexible Hvac Duct - 6 Inch Diameter R6.0
Email This Page Printer Friendly Version
M-Ke Thermaflex Flexible Hvac Duct - 6 Inch Diameter R6.0
Sold by: globalindustrial.com
Availability:  Usually ships in 5 to 8 days
Stock No: WBB35626
Price: $35.95

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Thermaflex M-KE HVAC ducts have a vinyl coated spring steel wire coil construction that is ideal for low, medium pressure heating and cooling environments.

These highly efficient flex ducts feature a core that is bonded to the steel wire coil to support the fiberglass insulation. Duct insulation is available in three different R-values for varied thickness: R-4.2, R-6.0 and R-8.0. The acoustically rated, polyethylene inner liner on these HVAC ducts eliminates noise and easily expands. Spiral ducts are mold and mildew resistant. Temperature range is from -20F to 200F and -20F to 250F intermittent. Inner core is self-extinguishing. Ducts measure 4-20" in diameter. Greenguard certified. 10 Year Limited Warranty.

Product Specifications
BRAND Thermaflex
DIAMETER INCHES 6
LENGTH FEET 25
COLOR Silver
VELOCITY FEET PER MINUTE 5000
MIN. TEMPERATURE °F -20
MAX. TEMPERATURE °F 200
TYPE M-KE R6.0
PACKAGE QUANTITY 1
MANUFACTURERS PART NUMBER 0558-0600-0001-10


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
120V 6 ft. preassembled Heating Cable

120V 6 ft. preassembled Heating Cable

From $39.95
select
Qty: Add to Cart
Krylon Industrial Weld-Thru Primer Gray

Krylon Industrial Weld-Thru Primer Gray

From $40.95
select
Qty: Add to Cart
Model 79 Water Vent

Model 79 Water Vent

From $73.95
select
Qty: Add to Cart
Krylon Industrial Rust Tough Acrylic Enamel Aluminum

Krylon Industrial Rust Tough Acrylic Enamel Aluminum

From $6.10
select
Qty: Add to Cart
Power Seal Clamp - 2-1/2" min - 5-1/2" max

Power Seal Clamp - 2-1/2" min - 5-1/2" max

From $18.50
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(82)