Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Master Flow®  Flexible Duct R6, 12"Dia. X 25'L

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

Master Flow® Flexible Duct R6, 12"Dia. X 25'L

Item #: WBB721255

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 96.95
Product Information
Customer Review
Product Q&A
Master Flow® Flexible Duct R6, 12"Dia. X 25'L

The Master Flow® Insulated Flexible Duct R6 Silver Jacket is used in standard Heating & Air Conditioning systems and some venting applications. The duct has R6 fiberglass insulation which contains 33% more insulation than the standard R4.2 product. This additional insulation provides greater thermal efficiency to save energy. The product is also covered in a heavy duty, silver jacket for durability. Duct can be cut to length as needed. Insulated duct features a maximum temperature rating of 250 degrees fahrenheit. The duct is ETL listed, meeting the UL181 standard. Always install per instructions and seal using approved mastic or sealant (or approved tape).

Product Specifications

    • BRANDMaster Flow®
    • DIAMETER INCHES12
    • LENGTH FEET25
    • COLORSilver Jacket
    • CONSTRUCTIONAluminum
    • TEMPERATURE250°F
    • TYPEFlexible Duct (R.6 Value)
    • PACKAGE QUANTITY1
    • CERTIFICATIONSETL Listed/UL181 Std
    • MANUFACTURER'S PART NUMBERF6IFD12X300

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!