Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
AmeriVent 4"Dia. Gas Vent Kit
See all 8 items in product family

AmeriVent 4"Dia. Gas Vent Kit

Item #: WBB29039

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $47.95
Product Information
Customer Review
Product Q&A
Accessories

4" Gas Vent Kit

AmeriVent® Pipe and Fittings feature rugged, double-wall construction of corrosion-resistant galvanized steel and aluminum, Snap-Lock coupling ends and are lightweight for easy one-man installation.

Kit contains AmeriVent Cap, Storm Collar, Standard Flashing, 12" Adjustable Length And Draft Hood Connector.

Product Specifications

    • BRANDAmerivent
    • CONSTRUCTIONAluminum Inner / Galv Outer
    • PACKAGE QUANTITY1
    • DESCRIPTIONAmeriVent 4"Dia. Gas Vent Kit
    • INSIDE DIAMETER INCHES4
    • TYPEKit
    • MANUFACTURER'S PART NUMBER4EK

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

4" Gas Vent Kit

Your review: I was able to figure out how to assemble the parts but the instructions that came with the kit were to general, in my opinion, to be useful with assembly.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!