Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
AmeriVent 4"Dia. Oval Vent Kit
See all 5 items in product family

AmeriVent 4"Dia. Oval Vent Kit

Item #: WBB29040

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 64.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories

4" Oval Vent Kit

The Ameri-Vent Oval Pipe section may be used for the following types of installation: 4" Oval - conventional Type B, Type B-2X4 when used with firestop and Type BW; 5" Oval - Type B and Type B-2X4; and 6" Oval - Type B.

Kit Contains two 4024 , one 40E, one 40HD and one 40PS

Product Specifications

    • BRANDAmeriVent
    • LENGTH INCHES32-1/2
    • CONSTRUCTIONAluminum Inner / Galv Outer
    • PACKAGE QUANTITY1
    • DESCRIPTIONAmeriVent 4"Dia. Oval Vent Kit
    • WEIGHT LBS4.5
    • TYPEOval Kit
    • INSIDE DIAMETER INCHES4
    • MANUFACTURER'S PART NUMBER40VK

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!