Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
AmeriVent 4"Dia. Vent Pipe Hanger - Pkg Qty 24

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

AmeriVent 4"Dia. Vent Pipe Hanger - Pkg Qty 24

Item #: WBB29059

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$4.39 each

Sold in packages of 24

Price: $105.36
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories

4" Vent Pipe Hanger

VPH hangers provide 1½" spacing and are orderd in the same size as Type B Gas Vent. Hangers provide support for offsets and horizontal runs of AmeriVent.

Product Specifications

    • BRANDAmeriVent
    • CONSTRUCTIONAluminum Inner / Galv Outer
    • PACKAGE QUANTITY24
    • DESCRIPTIONAmeriVent 4"Dia. Vent Pipe Hanger
    • INSIDE DIAMETER INCHES4
    • MANUFACTURER'S PART NUMBER4VPH

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

General item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed