Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
AmeriVent 4"Dia. X 12"L Adjustable Length - Pkg Qty 6
See all 88 items in product family

AmeriVent 4"Dia. X 12"L Adjustable Length - Pkg Qty 6

Item #: WBB29006

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$10.75 each

Sold in packages of 6

Price: $64.50
Product Information
Customer Review
Product Q&A
Accessories

4" X 12" Adjustable Length

Adjustable Lengths telescope onto standard AmeriVent pipe sections for adjustments from 3" to 16".

Product Specifications

    • BRANDAmerivent
    • LENGTH INCHES12-1/2
    • CONSTRUCTIONAluminum Inner / Galv Outer
    • PACKAGE QUANTITY6
    • DESCRIPTIONAmeriVent 4"Dia. X 12"L Adjustable Length
    • WEIGHT LBS1.417
    • MANUFACTURER'S PART NUMBER4E12A
    • INSIDE DIAMETER INCHES4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!