Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
AmeriVent 5"Dia. X 60"L B-vent Pipe - Pkg Qty 6
See all 28 items in product family

AmeriVent 5"Dia. X 60"L B-vent Pipe - Pkg Qty 6

Item #: WBB28998

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$28.95 each

Sold in packages of 6

Price: $173.70
Product Information
Customer Review
Product Q&A
Accessories

5" X 60" B-vent Pipe

AmeriVent® Pipe and Fittings feature rugged, double-wall construction of corrosion-resistant galvanized steel and aluminum, Snap-Lock coupling ends and are lightweight for easy one-man installation.

NOTE: AmeriVent® Snap-Lock joints overlap. To calculate height, deduct 1" for each joint.

Product Specifications

    • BRANDAmeriVent
    • LENGTH INCHES60
    • CONSTRUCTIONAluminum Inner / Galv Outer
    • PACKAGE QUANTITY6
    • DESCRIPTIONAmeriVent 5"Dia. X 60"L B-vent Pipe
    • WEIGHT LBS7.583
    • INSIDE DIAMETER INCHES5
    • MANUFACTURER'S PART NUMBER5E5

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!