Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
AmeriVent 6"Dia. Tee - Pkg Qty 6
See all 4 items in product family

AmeriVent 6"Dia. Tee - Pkg Qty 6

Item #: WBB29046

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$36.95 each

Sold in packages of 6

Price: $221.70

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories

6" Tee

Standard Tees feature identical trunk and branch diameters. For smaller diameter applications, use a reducing tee. For larger diameter applications, use an increaser with this standard tee.

Product Specifications

    • BRANDAmeriVent
    • LENGTH INCHES11-9/16
    • CONSTRUCTIONAluminum Inner / Galv Outer
    • PACKAGE QUANTITY6
    • DESCRIPTIONAmeriVent 6"Dia. Tee
    • WEIGHT LBS2.25
    • INSIDE DIAMETER INCHES6
    • MANUFACTURER'S PART NUMBER6ET
    • TYPETee

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

General item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed