Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Eemax ED024480T2T Commerical Tankless Water Heater, Three Phase 24KW 480/277V 29A

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

Eemax ED024480T2T Commerical Tankless Water Heater, Three Phase 24KW 480/277V 29A

Item #: WBB60155

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,398.93
Product Information
Customer Review
Product Q&A
Eemax ED024480T2T Commerical Tankless Water Heater, Three Phase 24KW 480/277V 29A

This Three Phase Electric Commerical Tankless Water Heater is activated in stages, based on demand and can supply multiple fixtures. High Capacity units feature rugged steel construction. Glass reinforced heating chambers in a unique flow path ensures optimum heat transfer and extended element life. Easy Installation - Simple NPT fittings that require no soldering. Unit mounts directly to the wall with common hardware.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES12-1/4
    • DEPTH INCHES4-1/4
    • HEIGHT INCHES15-1/4
    • COLOR FINISHWhite
    • BRANDEemax
    • DESCRIPTIONThree Phase Water Heater
    • MANUFACTURER'S PART NUMBERED024480T2T
    • GALLONS PER MINUTE4.0
    • TYPEHot or Cold Water Feed
    • WEIGHT LBS15
    • CONNECTION SIZE INCHES1/2
    • RECOMMENDED WIRE SIZE10 AWG
    • PSI [MAX]150
    • WATTAGE24,000
    • PSI [MIN]25
    • AMPS29
    • TEMP RISE (°F) @ 5.0 GPM34
    • TEMP RISE (°F) @ 4.0 GPM43
    • TEMP RISE (°F) @ 3.5 GPM47
    • VOLTAGE480 Delta
    • TEMP RISE (°F) @ 3.0 GPM65
    • TEMP RISE (°F) @ 2.5 GPM82
    • APPLICATIONCommercial High Capacity
    • CONNECTION TYPECompression
    • STYLEDelta Configuration with Wye/Star Accommodation

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.205.19.31:60