Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Eemax EX380T2T2 Series Four Electric Tankless Water Heater - 38KW 240V 160A

Rollover image to zoom in

Click image to enlarge

See all 16 items in product family

Eemax EX380T2T2 Series Four Electric Tankless Water Heater - 38KW 240V 160A

Item #: WBB60153

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $921.96

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Series Four Electric Tankless Water Heater

This Series Four Electric Tankless Water Heater is activated in stages, based on demand. Features rugged steel construction. Ideal for residential use with several outlets. Staged turn on .7 GPM, 6 GPM max flow. Thermostatic control offers precise outlet temperature within one degree of accuracy. Fitted with 3/4 NPT water connections at bottom of unit. Includes thermal cut out and four replacement cartridge inserts. 20-3/16W x 12-1/8D x 4-1/8H. 1 Year Limited Warranty on parts, including replacement cartridge elements. 5 Year Limited Warranty on heater body.

Check local and state building codes prior to installation.

Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES20-3/16
    • DEPTH INCHES4-1/8
    • HEIGHT INCHES12-1/8
    • COLOR FINISHWhite
    • BRANDEemax
    • DESCRIPTIONSeries Four Water Heater
    • MANUFACTURER'S PART NUMBEREX380T2T2
    • GALLONS PER MINUTE6.0
    • TYPEHot or Cold Water Feed
    • WEIGHT LBS23
    • TEMP RISE (°F) @ 2.5 GPM103.8
    • TEMP RISE (°F) @ 3.0 GPM86.5
    • TEMP RISE (°F) @ 4.0 GPM64.9
    • TEMP RISE (°F) @ 5.0 GPM51.9
    • CONNECTION TYPENPT
    • CONNECTION SIZE INCHES3/4
    • RECOMMENDED WIRE SIZE8 AWG
    • WATTAGE38,000
    • PSI [MIN]45
    • THERMOSTAT RANGE °F100 - 140
    • VOLTAGE240
    • PSI [MAX]150
    • TEMP RISE (°F) @ 2.0 GPM129.8
    • APPLICATIONWhole House
    • TEMP RISE (°F) @ 6.0 GPM43.3
    • AMPS160
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

does this unit require a water softener

Question Asked By: Ernest , March 30, 2016

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result