Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Eemax EX160TC Series Two Electric Tankless Water Heater - 16KW 277V 58A

Rollover image to zoom in

Click image to enlarge

See all 13 items in product family

Eemax EX160TC Series Two Electric Tankless Water Heater - 16KW 277V 58A

Item #: WBB60148

Sold By: globalindustrial.com

Ships same day. Only 8 left, order soon Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 535.46
Product Information
Customer Review
Product Q&A
Series Two Electric Tankless Water Heater

This Series Two Electric Tankless Water Heater is activated in stages, based on demand. Features rugged steel construction. Ideal for residential use with several outlets. Staged turn on .7 GPM, 3 GPM max flow. Thermostatic control offers precise outlet temperature within one degree of accuracy. Fitted with 3/4 NPT water connections at bottom of unit. Includes thermal cut out and dual replacement cartridge inserts. 10W x 9D x 3H. 1 Year Limited Warranty on parts, including replacement cartridge elements. 5 Year Limited Warranty on heater body.

Check local and state building codes prior to installation.

Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES9
    • DEPTH INCHES3
    • HEIGHT INCHES10
    • COLOR FINISHWhite
    • BRANDEemax
    • DESCRIPTIONSeries Two Water Heater
    • MANUFACTURER'S PART NUMBEREX160TC
    • TYPEHot or Cold Water Feed
    • WEIGHT LBS8
    • WATTAGE16,000
    • RECOMMENDED WIRE SIZE10 AWG
    • PSI [MAX]150
    • VOLTAGE277
    • AMPS58
    • PSI [MIN]40
    • APPLICATIONWhole House
    • TEMP RISE (°F) @ 3.0 GPM36
    • TEMP RISE (°F) @ 2.5 GPM44
    • TEMP RISE (°F) @ 2.0 GPM55
    • TEMP RISE (°F) @ 1.5 GPM73
    • CONNECTION SIZE INCHES3/4
    • CONNECTION TYPENPT

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

Eemax EX160TC-277V heater

Your review: We ordered this TC model to replace an existing Eemax 160T2 unit being used for shower. The T2 unit provided hot water but virtually no adjustability. It was either hot or cold. The replacement TC model has dramatically improved our client level of satisfaction because they can now adjust water temp to their individual preference.

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 1 answers for this product.

Sort by: 

1 Result

does this unit require a water softener

Question Asked By: Ernest , March 30, 2016

+ View 1 Answer

Answer This Question

Sort by: 

1 Result

No Thanks x
Save $272.97 with this comparable product +
Item #: WBB2202066
globalindustrial.com
Ships same day.
(0)
$262.49