Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Eemax SP3012 Electric Tankless Water Heater, Single Point Of Use - 3.0KW 120V 25A

Rollover image to zoom in

Click image to enlarge

See all 49 items in product family

Eemax SP3012 Electric Tankless Water Heater, Single Point Of Use - 3.0KW 120V 25A

Item #: WBB60180

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 218.60
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Eemax SP3012 Electric Tankless Water Heater, Single Point Of Use - 3.0KW 120V 25A

This Single Point Of Use Tankless Water Heater is designed for under-sink handwashing installation. Cold water feed only. Single faucet use with 3/8 compression fittings are located at the top of the unit. Top or rear entry electric. Includes .5 GPM faucet aerator and replaceable cartridge element. 10-3/4W x 5-1/4D x 2-9/10H. 1 Year Limited Warranty on element. 5 Year Limited Warranty on unit.

Check local and state building codes prior to installation.

Documents
Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES5-1/4
    • DEPTH INCHES2-9/10
    • HEIGHT INCHES10-3/4
    • COLOR FINISHWhite
    • BRANDEemax
    • DESCRIPTIONSingle Point Water Heater
    • MANUFACTURER'S PART NUMBERSP3012
    • GALLONS PER MINUTE0.3
    • TYPECold Water Feed
    • WEIGHT LBS3
    • VOLTAGE120
    • WATTAGE3,000
    • APPLICATIONPoint Of Use
    • TEMP RISE (°F) @ 0.5 GPM41
    • AMPS25
    • RECOMMENDED WIRE SIZE10 AWG
    • CONNECTION SIZE INCHES3/8
    • CONNECTION TYPECompression
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

whistles and clicks

Your review: Although the heater is small and delivers hot water quickly it clicks every time it is turned on and off. The noise is loud enough to be heard in other rooms. When the hot water aerator is turned on to high flow it makes a high pitched whining sound. Both sounds are very annoying.

Is this review helpful?

Nice Heater for Quick Hot Water

Your review: I found this water heater to be easy to install and it operates very good without any user adjustments. Haldy

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!