Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Eemax SP2412 Electric Tankless Water Heater, Single Point Of Use - 2.4KW 120V 20A

Rollover image to zoom in

Click image to enlarge

See all 51 items in product family

Eemax SP2412 Electric Tankless Water Heater, Single Point Of Use - 2.4KW 120V 20A

Item #: WBB60179

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 218.60
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Eemax SP2412 Electric Tankless Water Heater, Single Point Of Use - 2.4KW 120V 20A

This Single Point Of Use Tankless Water Heater is designed for under-sink handwashing installation. Connects to scld water feed only. Single faucet use with 3/8 compression fittings are located at the top of the unit. Top or rear entry electric. Includes .5 GPM faucet aerator and replaceable cartridge element. 10-3/4W x 5-1/4D x 2-9/10H. 1 Year Limited Warranty on element. 5 Year Limited Warranty on unit.

Check local and state building codes prior to installation.

Documents
Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES5-1/4
    • DEPTH INCHES2-9/10
    • HEIGHT INCHES10-3/4
    • COLOR FINISHWhite
    • BRANDEemax
    • DESCRIPTIONSingle Point Water Heater
    • MANUFACTURER'S PART NUMBERSP2412
    • GALLONS PER MINUTE0.3
    • TYPECold Water Feed
    • WEIGHT LBS3
    • VOLTAGE120
    • WATTAGE2,400
    • APPLICATIONPoint Of Use
    • TEMP RISE (°F) @ 0.5 GPM33
    • AMPS20
    • RECOMMENDED WIRE SIZE10 AWG
    • CONNECTION SIZE INCHES3/8
    • CONNECTION TYPECompression
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (5 customer reviews)

Write your own review

The most favorable review

  • Customer Rating

Pay Attention to use capabilities

You will need to pay close attention to the use capabilities of the tankless water heater. It is great for a .5 gallon per minute faucets. Your typical bathroom faucet as a strainer that usually reduces the water flow to .5 gpm. In a commercial application some of the faucets can have upto a 2.5 gpm faucet. This will only allow this water heater to raise the water temperature around 3 -6 degrees, which is very little. So pay close attention to the gpm of the faucet you are using. This particular water heater may not be right for you. Other than the technical stuff this water heater has been good for the application I am using it for.

See more favorable reviews

The most critical review

  • Customer Rating
Sort by: 
1 ...

5 Results

Eemax sp2412 single point electric tankless water

Your review: heater will only heat water to 80 degrees no adjustments needs to be at least 120 degrees

Is this review helpful?

Pay Attention to use capabilities

Your review: You will need to pay close attention to the use capabilities of the tankless water heater. It is great for a .5 gallon per minute faucets. Your typical bathroom faucet as a strainer that usually reduces the water flow to .5 gpm. In a commercial application some of the faucets can have upto a 2.5 gpm faucet. This will only allow this water heater to raise the water temperature around 3 -6 degrees, which is very little. So pay close attention to the gpm of the faucet you are using. This particular water heater may not be right for you. Other than the technical stuff this water heater has been good for the application I am using it for.

Is this review helpful?

Disappointed

Pros: SMALL SIZE, EASY INSTALL

Cons: I HAVE TO TURN THE VOLUME OF FLOW DOWN SO LOW TO GET THE WATER JUST WARM THAT IT ALMOST ISN'T WORTH HAVING IT AT ALL. JUST VERY DISAPPOINTED FOR A ONE SINK USE.

Is this review helpful?

Warm Water

Your review: We use these in the admin offices for warm water at lavatory sinks. They work well for intended purpose and are durable.

Is this review helpful?

This thing works GREAT

Your review: I use these at church in the bathrooms to keep the kids from burning themselves on Hot water. I set the flow for warm water at the facet and get plenty of flow at the right temperature. I also use one in the church Kitchen where they need HOT water. I can't complain about them at all.

Is this review helpful?

Sort by: 
1 ...

5 Results

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

No Thanks x
Save $98.61 with this comparable product +