Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Eemax SP3277 Electric Tankless Water Heater, Single Point Of Use - 3.0KW 277V 11A

Rollover image to zoom in

Click image to enlarge

See all 47 items in product family

Eemax SP3277 Electric Tankless Water Heater, Single Point Of Use - 3.0KW 277V 11A

Item #: WBB60185

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $222.63
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Eemax SP3277 Electric Tankless Water Heater, Single Point Of Use - 3.0KW 277V 11A

This Single Point Of Use Tankless Water Heater is designed for under-sink handwashing installation. Cold water feed only. Single faucet use with 3/8 compression fittings are located at the top of the unit. Top or rear entry electric. Includes .5 GPM faucet aerator and replaceable cartridge element. 10-3/4W x 5-1/4D x 2-9/10H. 1 Year Limited Warranty on element. 5 Year Limited Warranty on unit.

Check local and state building codes prior to installation.

Documents
Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES5-1/4
    • DEPTH INCHES2-9/10
    • HEIGHT INCHES10-3/4
    • COLOR FINISHWhite
    • BRANDEemax
    • DESCRIPTIONSingle Point Water Heater
    • MANUFACTURER'S PART NUMBERSP3277
    • GALLONS PER MINUTE0.3
    • TYPECold Water Feed
    • WEIGHT LBS3
    • RECOMMENDED WIRE SIZE14 AWG
    • VOLTAGE277
    • CONNECTION TYPECompression
    • CONNECTION SIZE INCHES3/8
    • APPLICATIONPoint Of Use
    • WATTAGE3,000
    • TEMP RISE (°F) @ 0.5 GPM40
    • AMPS10.8

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

Water heater works good

Pros: A SMALL COMPACT HEATER WORKS WELL AND REASONABLY PRICED.

Cons: ORIGINAL LASTED 2 YEARS SO NOT SURE OF LONG TERM DURABILITY.

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 2 answers for this product.

Sort by: 

1 Result

240v 3 phase or 2 phase ?

Question Asked By: yoshi , December 01, 2011

+ View 2 Answers

Answer This Question

Sort by: 

1 Result

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.146.176.30:68