Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Eemax EX100T Electric Tankless Water Heater, Thermostatic Point Of Use - 10KW 277V 36A

Rollover image to zoom in

Click image to enlarge

See all 47 items in product family

Eemax EX100T Electric Tankless Water Heater, Thermostatic Point Of Use - 10KW 277V 36A

Item #: WBB60144

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $284.98
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Eemax EX100T Electric Tankless Water Heater, Thermostatic Point Of Use - 10KW 277V 36A

This Thermostatic Electric Tankless Water Heater is designed for hot or cold water feeds. Includes a microprocessor temperature control for accurate temperature. Fitted with 1/2 copper pipe compression fittings with rear or bottom electric entry. Ideal for schools, hospitals, emergency eye wash, multi-outlet handwashing, etc. Thermostat is accurate within a single degree. Standard temperature range is 100°-140°F. Turn on .5 or .7 GPM, 2 PM max. Includes thermal cut out and replaceable cartridge element. 10-3/4W x 5-1/4D x 2-9/10H. 1 Year Limited Warranty on element. 5 Year Limited Warranty on unit.

Check local and state building codes prior to installation.

Documents
Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES5-1/4
    • DEPTH INCHES2-7/9
    • HEIGHT INCHES10-3/4
    • COLOR FINISHWhite
    • BRANDEemax
    • DESCRIPTIONThermostatic Water Heater
    • MANUFACTURER'S PART NUMBEREX100T
    • GALLONS PER MINUTE0.7
    • TYPEHot or Cold Water Feed
    • WEIGHT LBS3
    • AMPS36
    • TEMP RISE (°F) @ 1.5 GPM46
    • THERMOSTAT RANGE °F100 - 140
    • TEMP RISE (°F) @ 1.0 GPM68
    • PSI [MAX]150
    • TEMP RISE (°F) @ 0.75 GPM91
    • CONNECTION TYPECopper
    • WATTAGE10,000
    • CONNECTION SIZE INCHES1/2
    • APPLICATIONPoint Of Use
    • TEMP RISE (°F) @ 0.5 GPM--
    • TEMP RISE (°F) @ 2.0 GPM34
    • VOLTAGE277
    • RECOMMENDED WIRE SIZE8 AWG
Have A Question About This Product?
2 Question | 3 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 3 answers for this product.

Sort by: 
...  

0 Result

Do you have to buy one of these for every hot water faucet in your home?

Question Asked By: Johnny , Oldtown Idaho , February 01, 2013

+ View 1 Answer

Answer This Question

240v 3 phase or 2 phase ?

Question Asked By: yoshi , December 01, 2011

+ View 2 Answers

Answer This Question

Sort by: 
...  

0 Result

No Thanks x
Save $154.49 with this comparable product +
Item #: WBB1583611
globalindustrial.com
Usually ships in 3 to 6 days
(0)
$130.49
SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.75.133:27