Soldering Flux
Brand
Length
Type
Capacity
Color
Price
Related Products
Production within the electronics, medical technology and aerospace industries is moving faster than ever before, as components have become smaller and more sensitive. With a new generation of RTWPS Pico Tips, Weller® meets these increasing demands with its Pico tweezers desoldering tips which provide an optimized heat transfer with 2 x 40W maximum power, 12V performance for very small to small components (XS to S).Lock functions make the soldering processes repeatable and transparent. Weller® offers a selection of smallest smart soldering tips for pico applications. The parallel sliding ...
Features: Intelligent Micro desoldering tweezers 2 x 40 W, 12 V Military Standard RTW Soldering tips grounded separately For soldering and desoldering of SMD components with high energy demand Slim tweezers for excellent De-/soldering works, tweezer is compatible with all WX Stations Extremely short heating time Reduces total costs of ownership due to motion sensor RTW solder tips can be changed quickly and easily Active Tip (Cartridge)-System allows exchange of soldering tip despite a hot soldering iron
WXS2012 Heavy Duty Soldering Set For every purpose. A new soldering kit. Optimal soldering system for heavy-duty applications in the electrical, medical, automotive and aerospace industries. The system features full tip-to-station process control, best-in-class connectivity, an easy-to-use color touch screen, and cybersecurity. Features: Weller®'s active tip technology (cartridge) provide an optimized heat transfer with 150 W maximum power, 24 V performance. The extremely fast 7-second heat-up time delivers excellent heat transfer and recovery time during the soldering process for a ...
Weller® WX stations make the manual soldering process safer, a crucial factor in the automotive, aerospace and medical industries. This station is especially designed to meet MIL-SPEC / IPC standards to save sensitive components from electrical overstress by using Weller® RT MS soldering tips. Weller® offers a wide range of RT MS tips to solder components with the size from XS to S. A safe soldering process is guaranteed by many features of the WX station like temperature and tool locking, and tool-specific temperature settings. Integrated USB ports provide the WX bench top control units ...
Features: Intelligent Micro soldering iron 40 W, 12 V Military Standard For very small components with high energy demand For WX station Parameter memory such as standby temperatures, automatic switch-off time Reduces total costs of ownership due to motion sensor RT solder tips can be changed quickly and easily Active Tip (Cartridge)-System allows exchange of soldering tip despite a hot soldering iron