Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Legrand® VM1002 1X8 Enhanced Passive Video Splitter/Combiner

Rollover image to zoom in

Click image to enlarge

See all 51 items in product family

Legrand® VM1002 1X8 Enhanced Passive Video Splitter/Combiner

Item #: WBB1636734

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 39.95
Product Information
Customer Review
Product Q&A
Legrand® VM1002 1X8 Enhanced Passive Video Splitter/Combiner

High-performance splitter designed for digital cable, On Demand, Pay-per-View and high-speed cable Internet.

Product Specifications

    • DEPTH INCHES1.85
    • FREQUENCY RANGE5-2150 MHz
    • HEIGHT INCHES6.42
    • OPERATING TEMPERATURE-40°F to 140°F(-40°C to 60°C)
    • FINISHPowder Coat
    • BRANDLegrand®
    • SHAPERectangular
    • NUMBER OF RECEPTACLES8
    • MOUNTING LOCATIONBy bracket in enclosure
    • DESCRIPTION1X8 Enhanced Passive Video Splitter/Combiner
    • COLORSilver
    • WIDTH INCHES3.6
    • MANUFACTURER PART NUMBERVM1002
    • CONNECTION TYPE 1--
    • CONNECTION TYPE 2--
    • BRACKET REQUIRED101370-01 included
    • HOUSING MATERIALNickel plated Zinc
    • INPUT PLUG TYPEF Connector
    • TYPEPassive Splitter
    • MATERIAL18 Gauge Cold Rolled Steel
    • CONNECTION TYPEF Connector

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!