Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
BOSCH® BAT837, 36V 2.0A-h Lithium Ion FatPack Battery
See all 15 items in product family

BOSCH® BAT837, 36V 2.0A-h Lithium Ion FatPack Battery

Item #: WBB251216

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $330.00 Save up to 34%
Price: $218.95
Product Information
Customer Review
Product Q&A
36V 2.0A-h Lithium Ion FatPack Battery

Lithium-Ion battery provides long lasting durability. Fully compatible with all Bosch Cordless Tools. Lasts up to 5 times longer cycle life than competitive Lithium-Ion batteries. 30-minute charge time (charged to 80% capacity in 15 minutes). Easy to read battery gauge and temperature sensor. For use with all Bosch 36V Litheon™ tools. Voltage is 36. Amp hours are 2.

Product Specifications

    • BRANDBosch
    • VOLTAGE36
    • BATTERY TYPELithium Ion
    • TYPEFatPack
    • MANUFACTURERS PART NUMBERBAT837
    • AMP HOUR2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.41.181:25