Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

Marathon Motors Fire Pump Motor, U530, 125HP, 230/460V, 3600RPM, 3PH, 404TS FR, DP
See all 30 items in product family

Marathon Motors Fire Pump Motor, U530, 125HP, 230/460V, 3600RPM, 3PH, 404TS FR, DP

Item #: WBB870144

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $5,876.00 ea.
3+ $5,650.00 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Marathon Motors Fire Pump Motor, U530, 125HP, 230/460V, 3600RPM, 3PH, 404TS FR, DP

For use on pumps designed for fire pump duty and installed per NFPA-20. These Dripproof motors are intended for installation in relatively clean and dry environments. Fire Pumps motors are not recommended for use with variable frequency drives.

Product Specifications

    • HORSEPOWER125
    • ENCLOSUREDP
    • FRAME404TS
    • BRANDMarathon Motors
    • MOUNTINGRigid
    • MOTOR RPM 60Hz3600
    • MOTOR RPM 50Hz3000
    • RPM3600
    • PHASE3
    • VOLTAGE230/460
    • DUTYContinuous
    • SERVICE FACTOR1.15
    • AMBIENT TEMP C50
    • OPPOSITE END BEARING6313
    • WEIGHT933
    • ULUL Listed
    • CSAY
    • MANUFACTURERS PART NUMBERU530
    • MODEL NUMBER404TSTDS4017
    • ASSEMBLYF1 (F2 Modification Available)
    • 60 HERTZ RPMS3600
    • 50 Hertz SF1.15
    • 50 Hertz HP100
    • IP CODE12
    • NEMA DESIGNB
    • 50 Hertz kW75
    • FL AMPS272/136
    • INSULATION CLASSB
    • DRIVE END BEARING SIZE6313
    • 50 Hertz FL Amps272/136
    • 60 HERTZ kW93
    • BEARING-DRIVE-END6313
    • 50 Hertz Voltage190/380
    • FL EFFICIENCY93.6
    • 50 Hertz FL eFF93.00 Percent
    • CEY
    • STARTING TYPEPWS(LV Only) & YDRUN
    • KVA-CODEF
    • OPPOSITE END BEARING SIZE6313
    • ORIENTATIONHorizontal
    • is_motorYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!