Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
27" Ropeless Hamper Bag, Nylon, Green, Round Bottom - Pkg Qty 12
See all 49 items in product family

27" Ropeless Hamper Bag, Nylon, Green, Round Bottom - Pkg Qty 12

Item #: WBB243418

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$11.25 each

Sold in packages of 12

Price: $135.00
Product Information
Customer Review
Product Q&A
Accessories
27" Ropeless Hamper Bag, Nylon, Green, Round Bottom

Large ropeless hamper bags feature an attached pocket-fold closure for quick and easy containment of laundry. Ropeless hamper bags feature a "Sandwich Bag" style closure for a convenient way to keep contents securely contained. Handles on the top and bottom of the bag for easy dumping. All stress points are reinforced for extra durability. Sold in case quantities of one dozen.

Product Specifications

    • FLAT SIZE44X43
    • BOTTOMRound
    • HEMElast
    • PACKAGE QTY12
    • MANUFACTURER PART NUMBER280NL-V-GN
    • BRANDH.G. Maybeck
    • DIAMETER27
    • MATERIAL200 Denier Nylon
    • COLORGreen

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed