Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Stainless Steel Partition Door - 25-5/8" W x 58" H Inward Swing
See all 22 items in product family

Stainless Steel Partition Door - 25-5/8" W x 58" H Inward Swing

Item #: WB260960

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $249.95
Product Information
Customer Review
Product Q&A
Accessories
OVERHEAD-BRACED STAINLESS STEEL BATHROOM PARTITION COMPONENTS
Partition Door with Inward Swing
Overhead-braced stainless steel bathroom partitions & components help create private bathroom stalls in public restrooms. Overhead-braced design provides a structurally sound configuration created for areas where strength is required. Made using Type 304 stainless steel that is formed and cemented under pressure to a double faced honeycomb paper core. Features #4 satin finish. Doors are 1" thick and include a privacy latch. Doors also include hardware made of chrome plated die-cast zamac.

Product Specifications

    • WIDTH INCHES25-5/8
    • HEIGHT INCHES58
    • CONSTRUCTIONStainless Steel
    • DESCRIPTIONPartition Door (Inward Swing)
    • COLOR FINISHSatin
    • DOOR TYPEInward Swing
    • BRANDMetpar

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!