Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Stainless Steel Partition Panel - 57-3/4" W x 58" H
See all 22 items in product family

Stainless Steel Partition Panel - 57-3/4" W x 58" H

Item #: WB260956

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 438.95
Product Information
Customer Review
Product Q&A
Accessories
OVERHEAD-BRACED STAINLESS STEEL BATHROOM PARTITION COMPONENTS
Partition Panel
Overhead-braced stainless steel bathroom partitions & components help create private bathroom stalls in public restrooms. Overhead-braced design provides a structurally sound configuration created for areas where strength is required. Partitions and components are made using Type 304 stainless steel that is formed and cemented under pressure to a double faced honeycomb paper core. Features #4 satin finish. Partition Panels are 1" thick and require Panel to Pilaster Bracket Kits for installation.

Product Specifications

    • WIDTH INCHES57-3/4
    • HEIGHT INCHES58
    • DESCRIPTIONPartition Panel
    • CONSTRUCTIONStainless Steel
    • BRANDMetpar
    • COLOR FINISHSatin
    • MANUFACTURERS PART NUMBER2160

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!