Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Stainless Steel Pilaster w/ Shoe - 4" W x 82" H
See all 22 items in product family

Stainless Steel Pilaster w/ Shoe - 4" W x 82" H

Item #: WB260964

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $91.95
Product Information
Customer Review
Product Q&A
Accessories
OVERHEAD-BRACED STAINLESS STEEL BATHROOM PARTITION COMPONENTS
Pilaster with Shoes
Overhead-braced stainless steel bathroom partitions & components help create private bathroom stalls in public restrooms. Overhead-braced design provides a structurally sound configuration created for areas where strength is required. Made using Type 304 stainless steel that is formed and cemented under pressure to a double faced honeycomb paper core. Features #4 satin finish. Pilasters are 1-1/4" thick and help support doors and panels for rigidity and ease of installation. Pilasters include a 3"H stainless steel trim shoe to cover bottom mountings.

Product Specifications

    • WIDTH INCHES4
    • HEIGHT INCHES82
    • DESCRIPTIONPilaster w/ Shoe
    • CONSTRUCTIONStainless Steel
    • COLOR FINISHSatin
    • BRANDMetpar
    • MANUFACTURERS PART NUMBERGL2404/14989/15683

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

174.129.78.73:21