Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Stainless Steel Urinal Screen with Wall Mounting Brackets - 12"W x 42"H
See all 3 items in product family

Stainless Steel Urinal Screen with Wall Mounting Brackets - 12"W x 42"H

Item #: WB260982

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 166.95
Product Information
Customer Review
Product Q&A
Accessories
STAINLESS STEEL WALL MOUNTED URINAL SCREENS
Stainless steel wall mounted urinal screens create privacy partitions for urinals in public restrooms. Stainless steel urinal screens provide privacy between urinals. These privacy partitions are 1" thick and made using Type 304 stainless steel that is formed and cemented under pressure to a double faced honeycomb paper core. Stainless steel has a #4 satin finish. Includes chrome plated zamac mounting brackets for wall mount installation. Measures 42"H.

Product Specifications

    • WIDTH INCHES12
    • HEIGHT INCHES42
    • COLOR FINISHSatin
    • MANUFACTURERS PART NUMBER2912U/15792
    • DESCRIPTIONUrinal Screen w/ Wall Mounting Brackets
    • CONSTRUCTIONStainless Steel
    • BRANDMetpar

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed