Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Aluminum Head Rail - 48"W (Anti Grip)
See all 40 items in product family

Aluminum Head Rail - 48"W (Anti Grip)

Item #: WB261095

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 13.25
Product Information
Customer Review
Product Q&A
Accessories
OVERHEAD-BRACED BATHROOM PARTITION COMPONENTS
Aluminum Head Rail
Overhead-braced bathroom partitions & components help create private bathroom stalls in public restrooms. Overhead-braced design provides a structurally sound configuration created for areas where strength is required. Head Rails are made using brite anodized aluminum extrusion that is 1"W x 1-3/4"H.

Product Specifications

    • WIDTH INCHES48
    • HEIGHT INCHES--
    • COLOR FINISH--
    • MANUFACTURERS PART NUMBER13318
    • DESCRIPTIONAluminum Head Rail
    • CONSTRUCTIONAluminum
    • BRANDMetpar

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!