Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Steel Pilaster with Shoe - 5"W x 82"H (Almond)
See all 40 items in product family

Steel Pilaster with Shoe - 5"W x 82"H (Almond)

Item #: WB261083AL

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 61.95
Product Information
Customer Review
Product Q&A
Accessories
OVERHEAD-BRACED BATHROOM PARTITION COMPONENTS
Pilaster with Shoe
Overhead-braced bathroom partitions & components help create private bathroom stalls in public restrooms. Overhead-braced design provides a structurally sound configuration created for areas where strength is required. Partitions and components are made using powder coated galvannealed steel that is formed and cemented under pressure to a double faced honeycomb paper core. Pilasters are 1-1/4" thick and help support doors and panels for rigidity and ease of installation. Pilasters include a 3"H stainless steel trim shoe to cover bottom mountings.

Product Specifications

    • WIDTH INCHES5
    • HEIGHT INCHES82
    • COLOR FINISHAlmond
    • MANUFACTURERS PART NUMBER1405AD / 14990 / 15683
    • DESCRIPTIONPilaster w/ Shoe
    • CONSTRUCTIONSteel
    • BRANDMetpar

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!